Apply to be a TradeMaster!
Main product image of 3/8" to 7/8" OD Tube Expander Manual Swage (3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

3/8" to 7/8" OD Tube Expander Manual Swage (3/8", 1/2", 5/8", 3/4", 7/8")

Brand:
Navac
SKU:
NTE7
Rating:
(6)
Q&A:
(0)
3/8" to 7/8" OD Tube Expander Manual Swage (3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$54.00 each
In Stock
In Stock
Get 33 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 5/8", 3/4", 7/8"

Description

–
Navac NTE7 3/8" -7/8" OD Tube Expander (Manual Swage)

The NTE7 is a manual tube expander designed for quick and precise swaging of copper tubing. Covering sizes from 3/8" to 7/8" OD, it provides HVAC/R professionals with a reliable tool for creating leak-free joints without fittings.

What's in the Box
  • 1 × NTE7 manual tube expander
  • Expander heads: 3/8" , 1/2" , 5/8" , 3/4" , 7/8"
Key Benefits & Features
  • Manual operation-no power required
  • Covers a wide range of tubing sizes
  • Durable construction for repeatable use
Why NTE7 Stands Out
  • Convenient, field-ready solution for copper swaging
  • Reduces fittings and potential leak points
Related Products

3/8" to 7/8" OD Tube Expander Manual Swage (3/8" , 1/2" , 5/8" , 3/4" , 7/8" )

NTE7 Tube Expander, with its simple structure and foldable design, is convenient to carry and easy to use.

Specs

–
Product Type:

Tube Expander

Size:

3/8"

1/2"

5/8"

3/4"

7/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" to 1-1/4" OD Tube Cutter
SKU: NTC12
Navac

Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works great

For years, I used couplings, now I just use this tool. It saves time and $!
Blue
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I would buy this product again, however it does not make a nice clean swage. It is better than not having the ability to swage a pipe though.
Jordan B
Madison, WI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tool

Anneal your tube first then it will not crack
Jack
Red Lion PA.
5 months ago
Was this review helpful to you?

It works great, but you have to take your time.

Pulled the tool out of the package and used it like I expect the people I bought them for to use them. Well, it did exactly what I expected, it split the copper wide open. Then I used the tool like it should be used and slowly expanded the 3/8" copper and rotated the copper until it was fully swaged. Then, flip from 3/8" to 1/2" side and rounded the copper back from an oval. It works, but you have to take your time.
cool1
panama city, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent swage tool

Honestly purchased this due to compact size and price. Works well for the few times i have used it. Only reason I took off a star is the handles are loose and it looks like they are held together by a apron for which there is no adjustment so it SL lips every once and while.
Mat
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

This tool works well if you take your time and work around the piece. If you just squeeze it fully, it does tear the piece.
Jon
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?