Apply to be a TradeMaster!
Main product image of Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom

Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')

Brand:
Navac
SKU:
NX1V-NH5S
Rating:
(0)
Q&A:
(0)
Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom
$709.17 each
In Stock
In Stock
Get 3 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red, Blue, Yellow
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
60" Length
Product Highlight: Angle
45°
Product Highlight: Size
1/4"

Description

The NX1V-NH5S package includes the Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-Enabled (NX1V) and the 1/4" 45 Refrigerant Charging Hose Set (5') (NH5S).

Package Includes:

(1) NX1V: Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-Enabled

All-in-one manifold kit featuring a micron gauge and Bluetooth connectivity. Delivers clear readings and digital convenience for HVAC/R system diagnostics.

The NAVAC NX1 Nexus Digital Manifold Gauge enhances the HVAC diagnostics experience with its wireless features. Bluetooth connectivity for temperature probes and micron gauges provides comprehensive remote insights all on the screen of Nexus. It caters to various needs with 4 operation modes (Manifold, Leak Test, Evacuation, and Decay Test). Built with an aluminum body and a 1/4 turn ball valve, it ensures durability. The foldable hidden hook enhances portability, while its Class 0.4 accuracy and clear digital display offer precise readings. Impact-resistant and covered in durable rubber, the NX1 withstands field challenges, ensuring a prolonged, resilient work experience.

What's in the Box

  • NX1V manifold gauge body
  • Micron gauge
  • Bluetooth-enabled display

Key Benefits & Features

  • Digital readout with integrated micron gauge
  • Bluetooth connectivity for remote monitoring
  • Streamlined kit for professional field use

Related Products

(1) NH5S: 1/4" 45 Refrigerant Charging Hose Set (5')

Color-coded 5' hose set with 1/4" connections and 45 fittings for organized, efficient charging and service.

What's in the Box
  • Charging hose set, 5' (see product page for included colors/configuration)
Key Benefits & Features
  • Color coding simplifies manifold setup
  • Durable crimps and replaceable gaskets
  • Angled fittings for tight access
Related Products

High Strength

  • Suitable for R410A, R134A, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure

Improved Design

  • Metal valve handle
  • Universal, replaceable gasket

Specs

Color:

Red

Blue

Yellow

Connection Size:

1/4"

Product Type:

Manifold Gauge

Hose

Length (Inches):

60"

Angle:

45°

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy