Apply to be a TradeMaster!
Main product image of Neutralizing Condensate Pump w/ Little Giant Pump VCMA-20ULS (500,000 BTU/hr)
Magnifying glass
Hover image to zoom

Neutralizing Condensate Pump w/ Little Giant Pump VCMA-20ULS (500,000 BTU/hr)

SKU:
NSP-50
Rating:
(14)
Q&A:
(1)
Neutralizing Condensate Pump w/ Little Giant Pump VCMA-20ULS (500,000 BTU/hr)
Magnifying glass
Hover image to zoom
$190.16 each
In Stock
In Stock
Get 88 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
500000 BTU Capacity

Description

–
Neutra-Safe NSP-50 neutralizing condensate pump has a guideline capacity of 500,000 BTU/h of appliance input. Our Neutra-pH media is contained in a sack and placed within the serpentine neutralization chamber. The neutralization chamber has a clear easily removable cover for visual inspection and easy media replacement. Our patent pending base was designed and manufactured to hold the Little Giant VCMA-20ULS condensate pump that has been an industry standard for many years. The base contains the pump chamber, which is the same size as the standard VCMA20 pump and contains the neutralizing chamber. There’s a separate inlet for the acidic condensate. From the inlet, the condensate flows under the inlet gate thru the serpentine neutralization chamber which contains the media sack and over the outlet gate into the pump chamber. The original inlets in the VCMA pump are retained for use with non-condensing condensate such as A/C or dehumidification.

Features:
  • Little Giant Pump VCMA20S
  • Up to 500,000 BTU’s of input
  • Patent pending serpentine design of neutralization chamber allows for longer exposure of acidic condensate with Neutra-pH media for enhanced performance
  • Neutra-pH media contained in a fabric sack for easy maintenance and recharge
  • Separate inlets for A/C condensate and condensing appliance condensate
  • Clear snap off lid on neutralizing chamber provides easy visual inspection of the media. No tool required to recharge!

Specs

–
Capacity (BTU):

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1" x 3/4" ProPress Copper Tee
SKU: 77437
Viega

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Great Pump

This pump is working as advertised. Very Happy with purchase and would Recommend Highly.
Sailman
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

Fantastic shipping! Helpful and knowledgeable staff. Great prices. Great customer service. Thank you Supply House! I will definitely shop here again, and refer Supply House to my family/friends :)
Robin
Amissville, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and I hope it works for a long long time.

This is used for a tankless water heater. It had easy setup and delivered the PH advertised.
Gerald
Western Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again

Bought it for my new furnace it had to be an acid neutralizing pump, glad to find that giant make's one, I have a couple little giant pumps, Love the pumps, only thing about this pump is it's a little noisy, only because we have a finished basement and we use it a lot. But that's ok
Matt
Gloucester Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll buy it again of course

Great product fast shipping awesome!
Comanche
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well

Got this pump for my continsate furnace. I'm very pleased with it.
Felt
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install

Bought this to replace an old, dead pump. Easy to install with my clever work-around - don't set the pump directly on the floor. Set it on treated 2x4 or 4x4 wood so that you can get the pump out easily (pull the wood out, drop the pump so it clears the pipes).
Brasil65
Washougal, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome solution in tight places

This product is a 2 in 1. Combines condensate pump with a condensate nuetralizer. Saves space and in some cases money.
V.y.
Elizabethtown, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great and powerful enough to move the water to a drain pipe in the next room. Much better quality than the one we got from HD and had to attach a separate treatment tube to neutralize the water. Now it is all in one unit
Devi
Stoneham, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy set-up, huge capacity

Easy replacement for Little Giant without the neutralizing filter. Much easier than installing a separate filter, the extra capacity should pay for itself.
Arjay
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long does condensate media last? Curious if the Neutra pH media that comes in the special fabric sack will be empty when the sack requires replacing.

Asked by Paul K 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul, thanks for writing in. Neutra-Safe condensate neutralizing pump media should be replaced at least once a year or when pH falls below local regulations.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy