Apply to be a TradeMaster!
Main product image of Recharge Kit With Media Filled Sack (500,000 BTU/hr)
Magnifying glass
Hover image to zoom

Recharge Kit With Media Filled Sack (500,000 BTU/hr)

SKU:
50RCK-S
Rating:
(7)
Q&A:
(0)
Recharge Kit With Media Filled Sack (500,000 BTU/hr)
Magnifying glass
Hover image to zoom
$44.11 each
In Stock
In Stock
Get 5 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
500000 BTU Capacity

Description

–
Recharge Kit With Media Filled Sack (500,000 BTU/hr) for use with Neutra-Safe model # NSP-50
  • 500,000 BTU/hr

Specs

–
Capacity (BTU):

500000
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
You May Also Need

NeutraPal Condensate Neutralization Hard Pipe Kit
SKU: NC-1S-AXIOM
Axiom

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I will buy again when needed

Quick delivery installation very easy
BG
Connecticut
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this once more

The old product had stuck to the bottom of the vessel in use and on removal split, spilling loose rocks into the vessel. I hope this doesn't happen again and that the containing 'sock' is robust enough
Rob
New Jersey.
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Dependable Vendor

Part was perfect at a reasonable price. I've used this vendor before and will use them again.
Pump repair
Boston
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy replacement

It was time to replace the media in the condensate pump. Original one became crusty and clogged and caused the pump to leak. Recharge kit was easy to use with clear instructions.
ndd_877
Boston MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product

I use this refill with the Neutra-Safe condensate pump NSP-50, which can be found right here on the SupplyHouse site. It makes pump maintenance painless, and does a great job maintaining the pH of condensate from a propane-fired tankless water heater. It ships promptly and is secured in a shipping tube to prevent damage and leakage.
pcburcham
MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

My plumber wanted almost $300 to install a new one. With help I found your site and the exact concentrate product. It works and saves me a lot of money. I will buy one every year!
Ruby'sBa
Merrimack, New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best thing since floppy ears on a hound

Easy media replacement, promptly shipped in a sealed tube, very pleased with purchase
pcburcham
MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?