Apply to be a TradeMaster!
Main product image of CG50DPI-G2 94,000 BTU Output Spark Ignition Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom

CG50DPI-G2 94,000 BTU Output Spark Ignition Cast Iron Boiler (Propane)

SKU:
CG50DPI-G2
Rating:
(0)
Q&A:
(0)
CG50DPI-G2 94,000 BTU Output Spark Ignition Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom
CG50DPI-G2 has been discontinued
Discontinued November 18, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
CG50E 102,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO (Propane)
SKU:CG50EP-GH
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
53.75" Height
Product Highlight: Width (Inches)
28" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications
  • Input Gas MBH: 130
  • DOE Heating Capacity MBH: 108
  • IBR Net Output MBH: 94
  • Spark Ignition (AFUE %): 82.0
  • Approx. Shipping weight (lbs.): 346
  • Chimney Requirements: 6 x 15

* 15' chimney height is from bottom of drafthood opening to top of chimney.
* Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
* Maximum Allowable Working Pressure (Water Only) - 50 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

CG-D Series Overview

The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

Specs

–
Fuel Type:

Propane

Boiler Type:

Standard

System Type:

Hydronic (Water)

Efficiency:

82%

Height (Inches):

53.75"

Width (Inches):

28"

Features:

EI/Spark Ignition

Depth (Inches):

24-1/2"

Vent Size:

6"

Vent Type:

Type B Vent (Chimney)

Atmospheric

Gas Connection:

1/2"

BTU Input:

130000

IBR Rating:

94000

DOE Rating:

108000

Warranty:

Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
System Type
Efficiency
Height (Inches)
Width (Inches)
Propane
Hydronic (Water)
82%
53.75"
28"
Propane
Hydronic (Water)
84%
29.5"
19-1/2"

You May Also Need

26 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM