Apply to be a TradeMaster!
Main product image of CG50E 102,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO (Propane)
Magnifying glass
Hover image to zoom

CG50E 102,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO (Propane)

SKU:
CG50EP-GH
Rating:
(0)
Q&A:
(0)
CG50E 102,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO (Propane)
Magnifying glass
Hover image to zoom
CG50EP-GH has been discontinued
Discontinued July 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Warranty
Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
19" Width
Product Highlight: Height (Inches)
40" Height
Product Highlight: BTU Input
140000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's Net AHRI Rating, Water (MBH)

Product Specifications
  • 84% AFUE
  • 140 MBH Input
  • 117 MBH DOE Heating Capacity
  • 102 MBH Net AHRI Rating, Water
  • Chimney vented
  • Integrated boiler control
    • User-friendly
    • Energy-saving "thermal purge" feature circulates residual warm water in heating system prior to firing boiler
    • This item comes with 24V LWCO add-on kit
    • Combo high limit circulator relay
  • Propane
  • Cast iron heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors: Resist chemicals, increases the life of the boiler
  • Step-opening gas valve: Provides smooth & quiet start-up
  • Lifetime limited warranty

Standard Equipment
  • Insulated steel jacket
  • Integral draft diverter, damper and connector included
  • Heavy gauge 1" base insulation
  • Integrated boiler control – Simple self-diagnostic control system with LEDs for status settings and errors
  • Step-opening redundant gas valve
  • 130°F minimum return temperature rating
  • Spark ignition with continuous retry
  • User-friendly wiring with 120V J-box
  • Cast iron section assembly
  • Resettable blocked vent switch
  • Boiler drain valve
  • Cast iron supply manifold with safety relief valve tapping
  • Stainless steel burners

Specs

–
Fuel Type:

Propane

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

19"

Height (Inches):

40"

Features:

Chimney Vent

EI/Spark Ignition

Vent Size:

6"

Gas Connection:

1/2"

BTU Input:

140000

AHRI Rating:

102000

DOE Rating:

117000

Warranty:

Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

8 Replacement Parts

Complete Jacket Set, 5 Section, (Repair Part) New Yorker Cg-E, 106707-05
SKU: 106707-05
New Yorker
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM