Apply to be a TradeMaster!
Main product image of CL3-105 104,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom

CL3-105 104,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)

SKU:
CL3-105-WET-GB
Rating:
(1)
Q&A:
(0)
CL3-105 104,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom
$3,648.51 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27
BTU Input: 
120000

This item replaces: CL3-140-PWT-GBWR, CLW-3PT, CL3-140-WT-GBBH, CL3-140-WT-GBB


Lift Gate

–
This product weighs 560 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: This product does include an optional built-in domestic coil.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview
  • New Yorker cast iron boilers combine the economy and durability of cast iron with the reliability of high quality components.
  • The CL cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel-saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 86.1% and the CL Series is an economical choice in home heating.
  • The CL Series' cast iron heat exchanger, with cast iron section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. What this means to you is increased longevity of your boiler's life.
  • The New Yorker CL Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The heat exchanger construction also meets the requirements of the ASME boiler and pressure vessel code which ensures the quality and safety of your boiler.
  • The cast iron heat exchanger is designed to allow cleaning access from the top or side - cutting time and cost on yearly service calls.
  • A burner swing door provides easy access to the combustion chamber for fast and thorough servicing.
  • The CL Series is available as a completely packaged boiler which saves time and money when installing.
  • The CL heat exchanger has a high water capacity making it ideal for radiant floor heat and cast iron radiators.

Specs

–
IBR Rating:

80000

DOE Rating:

92000

Fuel Type:

Oil

Efficiency:

86.1%

System Type:

Hydronic (Water)

BTU Input:

120000

Vent Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

24 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent boiler, Fantastic service

I Purchased this unit to replace a 40 year old boiler of the same brand. The boiler came with the burner, tankless water heater, and circulator pump. The boiler unit itself came fully assembled, burner and pump were packaged separately, but within the pallet package. The unit also came with an upgraded nozzle if you need a higher BTU. Installation was straight forward. Did the usual checking everything was assembled correctly and nothing fell out of place. Upon startup, everything was in good order, pump pressure and air surprisingly didn't need adjustments. The only recommendation I can make is to use Teflon tape on the fittings for the tankless coil instead of the liquid thread lock. The input side tend to get hot and cold and the fluctuation caused water seepage with the liquid threadlock. Customer service at SupplyHouse was truly excellent. I received the first boiler without a tankless coil. They worked with me to get the right one out in a very short time. Everyone I spoke to was wonderful and very helpful. I would highly recommend this boiler, and Supply House for this and other components.
PJ
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy