Apply to be a TradeMaster!
Main product image of CL4-168-WET-GB 156,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom

CL4-168-WET-GB 156,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)

SKU:
CL4-168-WET-GB
Rating:
(0)
Q&A:
(0)
CL4-168-WET-GB 156,000 BTU Output, Cast Iron Water Boiler w/ Tankless Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom
$3,801.28 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
BTU Input: 
210000
This item replaces: CL4-210-WT-GBB, CL4-175-PWT-GBWR, CLW-4PT, CL4-210-WT-GBBH, CL4-210-PWT-GBWR


Lift Gate

–
This product weighs 680 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
210000 BTUs
Product Highlight: Height (Inches)
31.625" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**Note: Product Title reflects this boiler's IBR Net Output Rating

**Note 2: This product comes with a nozzle that enables field conversion to CL4-175.

Overview
  • New Yorker cast iron boilers combine the economy and durability of cast iron with the reliability of high quality components.
  • The CL cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel-saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 86% and the CL Series is an economical choice in home heating.
  • The CL Series' cast iron heat exchanger, with cast iron section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. What this means to you is increased longevity of your boiler's life.
  • The New Yorker CL Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The heat exchanger construction also meets the requirements of the ASME boiler and pressure vessel code which ensures the quality and safety of your boiler.
  • The cast iron heat exchanger is designed to allow cleaning access from the top or side - cutting time and cost on yearly service calls.
  • A burner swing door provides easy access to the combustion chamber for fast and thorough servicing.
  • The CL Series is available as a completely packaged boiler which saves time and money when installing.
  • The CL heat exchanger has a high water capacity making it ideal for radiant floor heat and cast iron radiators.

Specs

–
Fuel Type:

Oil

Efficiency:

84%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

BTU Input:

210000

DOE Rating:

179000

Vent Size:

7"

Height (Inches):

31.625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

24 Replacement Parts

Nut, Hex, 7/16-14, Steel, Plain, (Finished Hex), 80860406
SKU: 80860406
New Yorker
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy