Apply to be a TradeMaster!
Main product image of Shadow Single-Flush ADA Compliant Elongated Toilet Bowl Only, 12" Rough-In, 0.8 GPF (White)
Magnifying glass
Hover image to zoom

Shadow Single-Flush ADA Compliant Elongated Toilet Bowl Only, 12" Rough-In, 0.8 GPF (White)

Brand:
Niagara
SKU:
33.0201.01
Rating:
(0)
Q&A:
(0)
Shadow Single-Flush ADA Compliant Elongated Toilet Bowl Only, 12" Rough-In, 0.8 GPF (White)
Magnifying glass
Hover image to zoom
$210.93 each
In Stock
In Stock
Get 192 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
This product is a Shadow Single-Flush ADA Compliant Elongated Toilet Bowl Only, 12" Rough-In, 0.8 GPF (White) manufactured by Niagara.

Specs

–
Product Type:

Toilet Bowl

Series:

Shadow

Color:

White

Mount:

Floor

ADA:

Yes

Material:

Vitreous China

Shape:

Elongated

Gallons Per Flush:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy