Apply to be a TradeMaster!
Main product image of Sentinel Single-Flush ADA Compliant Elongated Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)
Magnifying glass
Hover image to zoom

Sentinel Single-Flush ADA Compliant Elongated Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)

Brand:
Niagara
SKU:
N2235EB
Rating:
(0)
Q&A:
(0)
Sentinel Single-Flush ADA Compliant Elongated Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)
Magnifying glass
Hover image to zoom
$218.99 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
This product is a Sentinel Single-Flush ADA Compliant Elongated Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White) manufactured by Niagara.

Specs

–
ADA:

Yes

Product Type:

Toilet Bowl

Material:

Vitreous China

Color:

White

Series:

Sentinel

Gallons Per Flush:

1.28

Mount:

Floor

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy