Apply to be a TradeMaster!
Main product image of Sentinel Single-Flush Round Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)
Magnifying glass
Hover image to zoom

Sentinel Single-Flush Round Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)

Brand:
Niagara
SKU:
N2235RB
Rating:
(0)
Q&A:
(0)
Sentinel Single-Flush Round Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White)
Magnifying glass
Hover image to zoom
$199.40 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Round
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
This product is a Sentinel Single-Flush Round Toilet Bowl Only, 10"-12" Rough-In, 1.28 GPF (White) manufactured by Niagara.

Specs

–
Color:

White

Shape:

Round

Series:

Sentinel

ADA:

Yes

Product Type:

Toilet Bowl

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy