Apply to be a TradeMaster!
Main product image of The Original Single-Flush ADA Compliant Elongated Toilet Bowl Only, 4" Rough-In, 0.95 GPF (White)
Magnifying glass
Hover image to zoom

The Original Single-Flush ADA Compliant Elongated Toilet Bowl Only, 4" Rough-In, 0.95 GPF (White)

Brand:
Niagara
SKU:
N7799
Rating:
(1)
Q&A:
(0)
The Original Single-Flush ADA Compliant Elongated Toilet Bowl Only, 4" Rough-In, 0.95 GPF (White)
Magnifying glass
Hover image to zoom
$449.35 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–

Note: This product is the bowl only.


This product is a The Original Single-Flush ADA Compliant Elongated Toilet Bowl Only, 4" Rough-In, 0.95 GPF (White) manufactured by Niagara.

Specs

–
Material:

Vitreous China

Color:

White

Series:

Original

Shape:

Elongated

Mount:

Floor

Product Type:

Toilet Bowl

Gallons Per Flush:

0.95

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Toilet Master Jack
SKU: RT100
Toilet Master

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect fit!

New toilet was installed yesterday. It was a perfect fit as a replacement to our 40 year old toilet. There are not many available options for a 4 inch back outlet. This was on the money!
Mmb
Tampa, Fl
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy