Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
1861
Rating:
(3)
Q&A:
(0)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$159.81 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • 140F Ambient Design
  • Bearing have All Angle Thrust System
  • Class B Insulation
  • Designed for use with 370V capacitors
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3

RPM:

1075

Phase:

1

Amperage:

2

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Shaft Diameter:

1/2"

Shaft Length:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
5.6" PSC Condenser Fan Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
SKU: 1861
(3)
1/3
1075
1/3
1075

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Motors by U S Motor

Worked just fine. Good product.
Chuck T
Hannibal, Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Suppy House again.

I would highly recomend this company. Parts were correct and recieved in a timely manner.
Leland
ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Condesner Fan Motor

Great product, easy to install, fit and worked as expected
Ken
Summerfield, Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy