Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DT3BA-030KA Parts - Nordyne Heat Pump
Brand:
Nordyne
SKU:
DT3BA-030KA
Description
–
Nordyne Heat Pump DT3BA-030KA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Muffler, 669546R
SKU:
669546R
Nordyne
67300 BTU R-22 Compressor (230V, 1 Phase), 922136
SKU:
922136
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
Defrost Sensor, 626491R
SKU:
626491R
Nordyne
18" Fan Blade w/ 1/2" Bore, 3 Blades, 667262R
SKU:
667262R
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Distributor, 663579R
SKU:
663579R
Nordyne
3/4" Low Side Service Valve, 663864R
SKU:
663864R
Nordyne
Defrost Control Board, 917178A
SKU:
917178A
Nordyne
Coil, 497289R
SKU:
497289R
Nordyne
1 Speed PSC Motor CW (1/5 HP), 621918
SKU:
621918
Nordyne
Restrictor, 664055R
SKU:
664055R
Nordyne
35/5 MFD Round Capacitor (370V), 01-0083
SKU:
01-0083
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video