Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M1GB-070A-BW Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
M1GB-070A-BW
Description
–
Nordyne Furnace M1GB 070A BW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Fan Control Limit Switch F115-20F, 626468R
SKU:
626468R
Nordyne
10.5" x 8" Blower Wheel, 667037R
SKU:
667037R
Nordyne
30VA Vert QC Transformer (120/24V), 621807R
SKU:
621807R
Nordyne
Observation Door Assembly, 264080R
SKU:
264080R
Nordyne
Rollout Limit Switch L210, 626375R
SKU:
626375R
Nordyne
Main Burner Orifice, LP #42, 661042R
SKU:
661042R
Nordyne
Filter Replacement, 669064R
SKU:
669064R
Nordyne
Natural Gas Orifice #24, 661024R
SKU:
661024R
Nordyne
Burner Spud, 663699R
SKU:
663699R
Nordyne
Pilot Burner Assembly w/ .013 Orifice, 661104R
SKU:
661104R
Nordyne
10 MFD Round Capacitor (370V), 01-0024
SKU:
01-0024
Nordyne
24" Thermocouple, 632183R
SKU:
632183R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
1075 / 950 / 810 RPM 3-Speed Blower Motor (1/4 HP, 115V), 903774
SKU:
903774
Nordyne
On/Off Switch, 632337R
SKU:
632337R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video