Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MGHA-056AAFC-05 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
MGHA-056AAFC-05
Description
–
Nordyne Furnace MGHA 056AAFC-05
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Rollout Limit Switch L150-40, 626338R
SKU:
626338R
Nordyne
Rollout Limit Switch L140-30, 626391R
SKU:
626391R
Nordyne
Main Burner Orifice #29 (NG), 661029R
SKU:
661029R
Nordyne
10 MFD Round Capacitor (370V), 01-0024
SKU:
01-0024
Nordyne
24" Thermocouple, 632183R
SKU:
632183R
Nordyne
Fan Control F115-30, 626337R
SKU:
626337R
Nordyne
Vent Safety Switch, 626352R
SKU:
626352R
Nordyne
1/2" X 1/2" 24v Step Opening Pilot Gas Valve w/ Convertible Regulator (150,000 BTU)
SKU:
720-474
Robertshaw
30VA Transformer (120V-24V), 621098R
SKU:
621098R
Nordyne
10.5" x 7" Blower Wheel, 667252R
SKU:
667252R
Nordyne
Pilot Burner Assembly w/ .014 Orifice, 660575R
SKU:
660575R
Nordyne
Main Burner Orifice #45, 661045R
SKU:
661045R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video