Apply to be a TradeMaster!
Main product image of EZTR40 120,000 BTU Indoor Direct Vent Condensing Tankless Water Heater Bundle Pack (LP)
Magnifying glass
Hover image to zoom

EZTR40 120,000 BTU Indoor Direct Vent Condensing Tankless Water Heater Bundle Pack (LP)

Brand:
Noritz
SKU:
EZTR40-LP
Rating:
(0)
Q&A:
(0)
EZTR40 120,000 BTU Indoor Direct Vent Condensing Tankless Water Heater Bundle Pack (LP)
Magnifying glass
Hover image to zoom
$2,106.61 each
Backorder
Backorder
Get it Thu, Oct 15 - Mon, Nov 16

Lift Gate

This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
5 Year (Parts)/ 12 Year (Heat Exchanger) Warranty
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Height (Inches)
27.2" Height

Description

Noritz has changed the game with the new EZTR40. Finally a direct tankless replacement for a 40 and sometimes 50 gallon tank that can be installed in the same time as a tank type water heater is now available. Retro fit of those tanks has been made EZ by our new top mount water connections, 1/2" gas line, and most of all the ability to vent directly through the existing 3" or 4" round B-Vent.

Features:
  • Standard Input- Gas consumption ranges from 15,000 BTUh to 120,000 BTUh
  • Capacity Range- Flow rates from 0.5 GPM up to 6.6 GPM
  • Compact Design- ANSI Z21.10.3/CSA 4.3 certified design for indoor wall-mounting
  • Durable Steel Casing with Polyester Coating
  • Venting Options- Indoor venting only. N-Flex Kit (included) is designed for the installation inside of B-Vent as a sleeve.
  • Direct Electronic Ignition
  • Uniform Energy Factor (UEF) - 0.87(NG) /0.87(LP)
  • Temperature Controls- Includes built in display that can preset the output temperature to either 120°F, 135°F, or 140°F
  • Power Cord Installation Kit- 6’ power cord is included and attached
  • Safety Devices- Flame Sensor, Overheat Prevention Device, Lighting Protection Device, Freeze Protection, Condensate Overfill, Fan Rotation Detector
  • Additional Features - Temperature Lockout, High Elevation Adjustment
  • 12-Year* Limited Heat Exchanger Warranty for Standard Residential Use
  • 5-Year Limited Parts Warranty
  • 1-Year Reasonable Labor
  • Gas Line- Use new or existing 1/2” gas line. For supply gas pressure <8” W.C. use gas line up to 10’, for supply pressure >= 8” W.C. use gas line up to 100’.
  • Approvals- CSA, UPC**, NSF, Low NOx Approved by SCAQMD [<14 ng/J or 20ppm]

Specs

Application:

Residential

Product Type:

Tankless Heater

Type:

Condensing

Fuel Type:

Propane

Gas Input:

15000 to 120000 BTU/h

Efficiency:

93%

Energy Factor:

0.91

Min Flow (GPM):

0.5

Flow Range (GPM):

0.5 to 6.6

Max Flow (GPM):

6.6

Width (Inches):

18.3"

Height (Inches):

27.2"

Depth (Inches):

9-2/5"

Max Temp (F):

140°F

Water Connection:

3/4"

Gas Connection:

1/2"

Warranty:

5 Year (Parts)/ 12 Year (Heat Exchanger)

Energy Star Rated:

Yes

Installation Type:

Indoor Only

Venting Requirement:

PVC/CPVC

BTU (Max):

120000

BTU (Min):

15000

Vent Type:

Direct Vent

Flow Rate at 40F Temp Rise (GPM):

5.5

Flow Rate at 50F Temp Rise (GPM):

4.4

Flow Rate at 60F Temp Rise (GPM):

3.7

Flow Rate at 70F Temp Rise (GPM):

3.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

77 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy