Apply to be a TradeMaster!
Main product image of EZTR75 199,000 BTU Multi Vent Condensing Tankless Water Heater Bundle Pack (NG)
Magnifying glass
Hover image to zoom

EZTR75 199,000 BTU Multi Vent Condensing Tankless Water Heater Bundle Pack (NG)

Brand:
Noritz
SKU:
EZTR75-NG
Rating:
(0)
Q&A:
(0)
EZTR75 199,000 BTU Multi Vent Condensing Tankless Water Heater Bundle Pack (NG)
Magnifying glass
Hover image to zoom
$2,509.32 each
Backorder
Backorder
Get it Fri, Oct 16 - Tue, Nov 17

Lift Gate

This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
11.1 MAX GPM
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
25 Year Limited on Heat Exchanger for Residential Use/ 5 Year Limited on Parts/ 1 Year on Labor Warranty
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Energy Star Rated
Yes

Description

A major benefit for contractors looking to further streamline the tankless-for-tank replacement job is the availability of each EZ model in a “Bundle” package for indoor installation. Each combo package includes the heater itself, a single vent conversion kit, a flex vent conversion kit (25 feet of 2-inch flex), an isolation valve kit, and a startup guide.

The EZTR75 package contains the new EZ111-DV, plus all the aforementioned components, for replacement of a 75-gallon tank water heater.

Features:
  • Top water connections eliminates additional water piping
  • Direct tank replacement EZ mounting saves time
  • 2" Flex Vent, allows you to run the venting through existing B-Vent
  • Everything you need in 1 Box
  • Flex Vent Kit
  • Isolation Valve Kit
  • Easy to follow start up guide

Specs

Product Type:

Tankless Heater

Application:

Residential

Type:

Condensing

Gas Input:

18000 to 199000 BTU/h

Fuel Type:

Natural Gas

Max Flow (GPM):

11.1

Energy Factor:

0.97

Max Temp (F):

140°F

Water Connection:

3/4"

Gas Connection:

1/2"

Energy Star Rated:

Yes

Height (Inches):

27"

Width (Inches):

18-1/2"

Depth (Inches):

12.8"

Warranty:

25 Year Limited on Heat Exchanger for Residential Use/ 5 Year Limited on Parts/ 1 Year on Labor

BTU (Max):

199900

BTU (Min):

18000

Vent Type:

Direct Vent

Installation Type:

Indoor/Outdoor

Flow Rate at 40F Temp Rise (GPM):

9.8

Flow Rate at 50F Temp Rise (GPM):

7.8

Flow Rate at 60F Temp Rise (GPM):

6.5

Flow Rate at 70F Temp Rise (GPM):

5.6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

88 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy