Apply to be a TradeMaster!
Main product image of Model 744NT Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
Model 744NT Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
744NT has been discontinued
Discontinued August 29, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 744 Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Brand:
Broan
SKU:744
(5)
Order by today, receive 70 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
1.2 Amps
Product Highlight: Voltage
120v

Description

NuTone's Recessed fans w/ light control humidity in bathrooms and keep air fresh in other busy utility rooms, while providing lighting solutions. These recessed fans disappear into the ceiling, blending in with other decorative recessed lights. Fits in 2" x 8" ceiling construction.

Features:
  • High efficiency centrifugal fan delivers 70 CFM
  • HVI-certified 1.5 Sones
  • Trim matched to designs of major recessed light manufacturers
  • Multiple units can easily be used in larger rooms
  • Uses a 75 watt bulb, either R30 or BR30 for standard applications
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit with PAR30L or PAR30LN type bulbs (bulbs not included)
  • Housing Dimension: 12-3/4" x 8-1/4" x 6-3/4"
  • 7-3/8" Round White Trim
  • 4" round duct connector
  • Not for use over cooking surfaces
  • Optional wall control switches available

Specs

Features:

Humidity Control

High Efficiency

Air Flow Capacity (CFM):

70

Amperage:

1.2

Sone:

1.5

Duct Size:

4"

Voltage:

120v

Housing Material:

Galvanized Steel

Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Features
Air Flow Capacity (CFM)
Amperage
Sone
Duct Size
CURRENT ITEM
Product Image of Model 744NT Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Model 744NT Recessed Fan w/ Light, 4" Round Duct (70 CFM)
SKU: 744NT
Humidity Control
High Efficiency
70
1.2
1.5
4"
Humidity Control
High Efficiency
70
1.2
1.5
4"

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have seen pics of the unit on the web with an LED installed. Is there a recommended LED spec? Have read comments that the exhust doesn't have a trap door to prevent cold/hot air backflow from the outside roof vent. True? What to do about that?

Asked by TR 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the part # for the replacement bulbs are PAR30L or PAR30LN. yes, you need to install a backdraft damper in the duct work.

Was this review helpful to you?