Apply to be a TradeMaster!
Main product image of Model 8663RP Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 8663RP Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)

Brand:
NuTone
SKU:
8663RP
Rating:
(1)
Q&A:
(0)
Model 8663RP Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
8663RP has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
5 Sones
Product Highlight: Housing Dimension
9" x 9" x 6"
Product Highlight: Grille Dimension
15" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
NuTone's Powerful Deluxe Fan-Light Combination units quietly remove stale air and damaging moisture from bathrooms. Damper/duct connector fits 4" round ducts.

Features:
  • 100 CFM, 5.0 Sones
  • 4" round duct size
  • Ventilates bathrooms up to 95 sq. ft. and other rooms up to 125 sq. ft.
  • White round grille with glass lens
  • 100W incandescent light & 7W night-light (bulbs are sold separately)
  • UL listed for use in a tub/shower stall enclosure when used with GFI branch circuit wiring
  • Type IC for use in contact with thermal insulation
  • Lens: Frosted Glass (9-3/4" diameter)
  • Reflector: Steel, white powder coat finish (9-3/4" diameter).

Specs

–
Duct Size:

4"

Product Type:

Ventilation Fan w/ Light & Night Light

Air Flow Capacity (CFM):

100

Sone:

5

Amperage:

1.9

Voltage:

120v

Hertz:

60

Housing Dimension:

9" x 9" x 6"

Grille Dimension:

15" Diameter

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Product Type
Air Flow Capacity (CFM)
Sone
Amperage
4"
Ventilation Fan w/ Light & Night Light
100
5
1.9
4"
Ventilation Fan w/ Light & Night Light
100
5
1.9

You May Also Need

7 Replacement Parts

Ventilator Reflector Assembly
SKU: SNT85974000
Broan
Grille Assembly w/ Light Lens & Grille Springs for NuTone 8663RP
SKU: S97017702
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

my recent purchase

I bought a bathroom fan with duct and it was exactly what I ordered. Along with the fan I received a type of filter that was part of someone else order. Olivia at customer service both prompt and efficient and sent me a UPS label to return the unordered item. I am very happy with the service and the equipment I ordered and would recommend SupplyHouse.co to anyone.
Dennis
Statesville nc
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?