The Day Savers – A National Tradesmen Day Contest
Main product image of Model 9417DN Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom

Model 9417DN Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)

Brand:
NuTone
SKU:
9417DN
Rating:
(2)
Q&A:
(0)
Model 9417DN Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
9417DN has been discontinued
Discontinued December 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 162M Single 250W Bulb Heater/Ventilation w/ 70 CFM Exhaust Fan (Type IC)
Brand:
Broan
SKU:162M
(0)
Order by 6PM, receive 16 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 8-1/8" x 6-3/8"
Product Highlight: Grille Dimension
10-1/4" x 10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

NuTone's One Bulb Heat-A-Vent (Type-IC) produces instant warmth with a standard BR40/R40 size 250-watt infrared bulb (not included) plus a 70 CFM ventilator. Adjustable socket for ceilings up to 1" thick. Includes adjustable hanger bar system that spans up to 24".

Features:
  • 70 CFM, 3.5 Sones
  • 4" round ducting
  • White polymeric grille
  • Sturdy steel housing
  • Housing can be adjusted vertically after ceiling is finished
  • Uses 250W BR40-size infrared bulb (not included)
  • Housing Dimensions: 8-3/8" x 8-1/8" x 6-3/8"
  • Grille Dimensions: 10-1/4" x 10-1/4"
  • Fits 2" x 8" ceiling construction
  • May be used with Control Models 59W/V, 61W/V, 63W/V, 64W/V and 68W/V two-function control (available separately)
  • Plug-in, permanently lubricated motor
  • Quiet, polymeric blower wheel
  • Polymeric damper/duct connection with 1-5/8" long tapered sleeve and no metallic clatter
  • Heat and vent functions may be controlled separately
  • Type IC, UL Listed for 60 Deg C wiring (retrofit)

Specs

Product Type:

Bulb Heater/Fan Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.5

Wattage:

300

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 8-1/8" x 6-3/8"

Grille Dimension:

10-1/4" x 10-1/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
CURRENT ITEM
Product Image of Model 9417DN Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Model 9417DN Single 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
SKU: 9417DN
(2)
Bulb Heater/Fan Combo
4"
70
3.5
120v

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As advertised

This was a replacement of an old fan. Exact match.
User
Reno, Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woud recommend this product as valued

Has the best specifications and price for the value on the internet
Irish Whiskey
Marine on St. Croix, MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?