
| Product Type: | Heater/Fan/Light Combo |
|---|---|
| Duct Size: | 4" |
| Air Flow Capacity (CFM): | 70 |
| Sone: | 4 |
| Voltage: | 120v |
| Hertz: | 60 |
| Wattage: | 1620 |
| Heater Watts: | 1500 |
| BTU: | 511 |
| Lighting: | Incandescent |
| Grille Dimension: | 16" x 10-7/8" |
| Housing Dimension: | 14" x 9-3/4" x 7-3/4" |
| Grille Material: | Polymeric |
| Housing Material: | Galvanized Steel |
| Grille Finish: | White |
| Warranty: | 1 Year |
Hi Sam. The fan assembly for the 9965 was part number S10941170, however it is now obsolete/no longer replaceable.
Please call us with the complete model # to confirm the correct part for your unit. They made a few revisions and the grille is no longer available for the older models.