Apply to be a TradeMaster!
Main product image of QTXEN150 Ultra Silent Ventilation Fan, 6" Duct Connection (150 CFM)
Magnifying glass
Hover image to zoom

QTXEN150 Ultra Silent Ventilation Fan, 6" Duct Connection (150 CFM)

Brand:
NuTone
SKU:
QTXEN150
Rating:
(0)
Q&A:
(0)
QTXEN150 Ultra Silent Ventilation Fan, 6" Duct Connection (150 CFM)
Magnifying glass
Hover image to zoom
QTXEN150 has been discontinued
Discontinued August 12, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
PTE511RK EVOLVE Premium Exhaust Fan w/ Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTE511RK
(1)
Order by today, receive 86 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Sone
1.4 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.5 Amps

Description

NuTone's Ultra Silent Series QTXEN models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified, featuring a 6" duct connection for superior performance (duct sold separately). Fits in 2" x 8" ceiling construction.

Features:
  • Nearly silent operation 1.4 Sones
  • 150 CFM
  • 6" duct connection (duct sold separately)
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

150

Features:

Energy Star Qualified

Title 24 Compliant

Sone:

1.4

Amperage:

0.5

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Lighting:

Not Available

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Air Flow Capacity (CFM)
Features
Sone
CURRENT ITEM
Product Image of QTXEN150 Ultra Silent Ventilation Fan, 6" Duct Connection (150 CFM)
QTXEN150 Ultra Silent Ventilation Fan, 6" Duct Connection (150 CFM)
SKU: QTXEN150
150
Energy Star Qualified
Title 24 Compliant
1.4
110
130
150
Built-in Damper
Energy Star Qualified
< 0.3

You May Also Need

17 Replacement Parts

Grille, S97018872
SKU: S97018872
Broan
6" Duct Connector
SKU: S97016450
Broan
Grille Springs
SKU: S99140208
Broan
Hanger Bar Kit
SKU: S97020013
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM