Apply to be a TradeMaster!
Main product image of H-20 No. 95 Water Soluble Tinning Flux (1.7 oz.)
Magnifying glass
Hover image to zoom

H-20 No. 95 Water Soluble Tinning Flux (1.7 oz.)

Brand:
Oatey
SKU:
30140
Rating:
(2)
Q&A:
(0)
H-20 No. 95 Water Soluble Tinning Flux (1.7 oz.)
Magnifying glass
Hover image to zoom
$6.32 each
In Stock
In Stock
Get 66 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.7 oz.

Description

–

Oatey® H20 No. 95 Water Soluble Tinning Flux is a water flushable flux containing solder powder to aid in soldering process


Features:

  • Effective on all metals, except aluminum and stainless steel
  • Compatible with all common plumbing solder alloys
  • Will not turn copper piping green
  • Good for large diameter copper piping
  • 100 percent lead-free paste flux cleans and fluxes copper piping
  • Flux formulation provides cleaning effectiveness
  • NSF standard 14 (performance) and standard 61 (health effects) certified
  • Meets ASTM standard B-813 and is approved for use by model plumbing codes
  • Includes brush for easy flux application



Specifications:

  • Size: 1.7 oz.
  • Brand: Oatey
  • Lead:No
  • Product Type: Water Soluble Tinning Flux
  • Color:Gray

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

1.7 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

no

wont tin a tin can. very low tin composition. sought a refund with no satesfaction
ab
maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

do its work

solder lead free ball valve
tc
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy