Apply to be a TradeMaster!
Main product image of 6 oz. Tub-N-Tile Ultra Clear Caulk
Magnifying glass
Hover image to zoom

6 oz. Tub-N-Tile Ultra Clear Caulk

Brand:
Oatey
SKU:
30235
Rating:
(2)
Q&A:
(0)
6 oz. Tub-N-Tile Ultra Clear Caulk
Magnifying glass
Hover image to zoom
$6.25 each
In Stock
In Stock
Get 183 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
6 oz.
Product Highlight: Color
Clear

Description

–
Oatey Tub-N-Tile Clear Caulk is a flexible, general purpose sealant recommended for caulking bathtubs, sinks, showers and lavatories.

Specs

–
Color:

Clear

Volume:

6 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Tub Tile

Are use this to seal around. My kitchen sink works great for quartz.
Brad
Rockford,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used to seal dark corner of my roof where snow would blow in and kept creating a leak.
Tom T
Lebanon, Tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy