Apply to be a TradeMaster!
Main product image of No. 95 Tinning Flux Lead Free (8 oz.)
Magnifying glass
Hover image to zoom

No. 95 Tinning Flux Lead Free (8 oz.)

Brand:
Oatey
SKU:
30372-OATEY
Rating:
(5)
Q&A:
(0)
No. 95 Tinning Flux Lead Free (8 oz.)
Magnifying glass
Hover image to zoom
$8.05 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Oatey No. 95 Lead Free Tinning Flux cleans, tins and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals. No. 95 contains lead free solder powder which helps draw in the solder wire. Fluxing is a critical step in the soldering process. No. 95 Tinning Flux provides superior wetting properties for better solder flow and can be used with most soft solders. No. 95 Tinning Flux complies with CA & VT lead content regulations.

Product Features
  • Formulated with the same high quality as No. 5. However, patented Oatey silver solder powder is added to pre-tin the copper pipe.
  • Flux can never burn out.
  • 100% lead free.
  • Excellent for large diameter copper.
  • Does not turn copper green.

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

lead free soldering

helps with soldering those difficult lead free valves/etc.
RON
CT>
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Product works as required for auto body leading.
Mark
Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Flux

Great for repair work on existing fittings and piping. Aids solder flow and build tremendously. Assures leak proof joints.
Roy
Brewster, NY
2 years ago
Was this review helpful to you?

Makes soldering quicker and insures no leaks

Quick shipping and very fair pricing
Yoda
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+++

Found this to work best on new lead free fittings which can be difficult to sweat at times.
Rp
Massachusetts
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy