Apply to be a TradeMaster!
Main product image of Stain-Free Plumber's Putty (9 oz.)
Magnifying glass
Hover image to zoom

Stain-Free Plumber's Putty (9 oz.)

Brand:
Oatey
SKU:
31177
Rating:
(2)
Q&A:
(0)
Stain-Free Plumber's Putty (9 oz.)
Magnifying glass
Hover image to zoom
$4.54 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
9 oz.

Description

–

Oatey Stain-Free Plumber's Putty is an oil-free, non-staining plumbers putty formulated for use on natural surface materials found in sinks, countertops and strainers.

Specs

–
Type:

Putty

Volume:

9 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No leaks

Sticky icky
Danny Boy
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I use this for kitchen sink strainer and bathroom sink pop-ups the no stain means I can use it without any problems on any surface I deal with.
DL
Dayton Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy