Apply to be a TradeMaster!
Main product image of Bagged Flame Protector (9" x 12")
Magnifying glass
Hover image to zoom

Bagged Flame Protector (9" x 12")

Brand:
Oatey
SKU:
31400-OATEY
Rating:
(1)
Q&A:
(0)
Bagged Flame Protector (9" x 12")
Magnifying glass
Hover image to zoom
$15.42 each
In Stock
In Stock
Get 14 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 12"

Description

–
Oatey Flame Protector is a Zoltek Pyron based heat shield designed to protect studs, walls, floors and other surfaces from sparks or flames. Well suited for use with propane and max power propylene gas torches. Withstands temperatures up to 2,500 degrees Fahrenheit.

Features:
  • Can be used while soldering near studs, joists or walls
  • Ideal for use with propane and Max Power Propylene gas torches
  • Made with flame-retardant Zoltek Pyron fibers
  • 9" x 12" cloth
  • Withstands temperatures up to 2,500 degrees Fahrenheit
  • Includes brass eyelets for hanging from a stud or wall


Specifications:
  • Brand: Oatey
  • Size: 9 in. x 12 in.
  • Product Type: Flame Protector

Specs

–
Size:

9" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bought this item before and I just bought it again

Great item to use if you doing any soldering so as to protect your home from fire.
bodo
Guilford CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy