Apply to be a TradeMaster!
Main product image of 1-1/2" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom

1-1/2" x 7" DWV J-Hook

Brand:
Oatey
SKU:
33740
Rating:
(2)
Q&A:
(1)
1-1/2" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom
$1.13 each
In Stock
In Stock
Get 511 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS

Description

–
1-1/2" x 7" DWV J-Hook, made of high impact ABS for increased load various capacity, support drain, waste and vent plastic pipe from joists and rafters

Specs

–
Size:

1-1/2"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

Securely holds pipe with several mounting options. The only issue is I wish it was longer. But, I was able to modify them to use 2 or 3 to get the length that I needed. I cut the end off that holds the pipe and used small sheetmetal screws to line up the holes and attach them to one another. Overall excellent product.
CG
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

versital hangers

not only work great hanging pvc but also great for hanging various tools around the shop
reddawg
Rockford, Ia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what color are your j hooks you say abs so is that black?

Asked by plumber 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This SKU, 33740, is white.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy