Apply to be a TradeMaster!
Main product image of 2" x 7" DWV J-Hook
Magnifying glass
Hover image to zoom

2" x 7" DWV J-Hook

Brand:
Oatey
SKU:
33741
Rating:
(1)
Q&A:
(0)
2" x 7" DWV J-Hook
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 834 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS

Description

–
2" x 7" DWV J-Hook, made of high impact ABS for increased load various capacity, support drain, waste and vent plastic pipe from joists and rafters

Specs

–
Size:

2"

Material:

ABS

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2" x 7" DWV J-Hook
2" x 7" DWV J-Hook
SKU: 33741
(1)

You May Also Need

1-1/2" x 7" DWV J-Hook
SKU: 33740
Oatey
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Easy peasy

I like these plastic guys almost as much as the plastic covered metal straps. If there isn't a joist nearby, I measure from the bottom of the pipe held at the desired elevation, to the surface above then cut the hook a bit shorter. Then I attach it to a small block screwed to the surface above, or you can span joists with a 2x and nail to that. Very versatile.
Arioda
Pacific NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy