Apply to be a TradeMaster!
Main product image of 3" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom

3" x 7" DWV J-Hook

Brand:
Oatey
SKU:
33742
Rating:
(0)
Q&A:
(0)
3" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom
$1.13 each
In Stock
In Stock
Get 567 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS

Description

–
3" x 7" DWV J-Hook, made of high impact ABS for increased load various capacity, support drain, waste and vent plastic pipe from joists and rafters

Specs

–
Size:

3"

Material:

ABS

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

1-1/2" x 7" DWV J-Hook
SKU: 33740
Oatey
2" PVC DWV 45° Elbow
SKU: P321-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy