Apply to be a TradeMaster!
Main product image of 4" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom

4" x 7" DWV J-Hook

Brand:
Oatey
SKU:
33743
Rating:
(3)
Q&A:
(0)
4" x  7" DWV J-Hook
Magnifying glass
Hover image to zoom
$1.33 each
In Stock
In Stock
Get 143 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS

Description

–
4" x 7" DWV J-Hook, made of high impact ABS for increased load various capacity, support drain, waste and vent plastic pipe from joists and rafters

Specs

–
Size:

4"

Material:

ABS

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 4" x  7" DWV J-Hook
4" x 7" DWV J-Hook
SKU: 33743
(3)

You May Also Need

2" x 7" DWV J-Hook
SKU: 33741
Oatey

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

.first choice.

The 4" PVC J hook hangers are great...The quick turn around from Supply House to Northern NH is amazing, and my order arrived within 3 days. Can't ask for better than that.
Paul
Berlin NH.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I just ordered another 12 of these

I used these to run dust hose from my dust collector to all my machines in my wood shop.
Mike
Saxonburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

I used this product to support 4" vent under one of my rental properties. Absolutely easy and worked perfectly.
Deuce
Navarre, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy