Apply to be a TradeMaster!
Main product image of 20" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom

20" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting

Brand:
Oatey
SKU:
34061
Rating:
(10)
Q&A:
(0)
20" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom
$11.39 each
In Stock
In Stock
Get 9 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
Plastic
Product Highlight: Outside Diameter
21-1/4" OD

Description

–
*Not Approved for use with Gas Water Heaters*

20" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, meets requirements of Southern Building Code

Specs

–
Size:

20"

Material:

Plastic

Outside Diameter:

21-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Outside Diameter
20"
Plastic
21-1/4"

You May Also Need

Product Reviews

4.2 out of 10 reviews
80% would recommend this product
4.2
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Not installed yet. Very good price.

Very good price on pan. I am impressed with the quick response of Supply House. Your products are, compared to others, less costly and the turn around on your products are the quickest I have ever experienced.
VS

Most Liked Negative Review

Great Price = You Get What You Pay For...

Hey, it is a water heater pan! I searched all the normal places and could not find a 20" diameter pan. I have seen plenty of larger ones that had a rubber / flexible / durable feel to them. When I found this one on Supply House, I figured it was made out of the same material (from China, of course). Wrong! It is a hard, thin plastic that feels like it would break easily if I put pressure to it. The PVC fitting is same as you would get at other big retailers - good quality. My fear, down the road, is the pan becoming brittle with age. Keep in mind, I'm putting in a new water heater at the same time - will it hold up in 10 years, if heater should leak? Of course, we don't know. Great price, however, from Supply House. So, we weigh low price to get low quality. Supply House was very good at getting it shipped on time and in good order. I recommend Supply House but not necessarily the pan.
Showing 1-10 of 10 reviews

Happy with my purchase

I'm actually using this under my softener for my salt/brine tanks. Works great!
Do my own home repairs
Wichita KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes if I had a need

Under my water softener, a little extra safety.
Rivk
Mpls. Mn.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used this product to mix Portland cement.

I needed a large shallow container to mix my Portland cement to cast plant pots. It was perfect for that project, and clean-up was a breeze.
Joanna
Buffalo, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job perfectly and easily

Hey, it is a water heater pan with a PVC fitting. It works well, was well designed and shipped quickly. In use already.
Sealwrangler
San Francisco, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price Around

Light-weight but durable. Best price around and fast shipping.
Tech007
MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price = You Get What You Pay For...

Hey, it is a water heater pan! I searched all the normal places and could not find a 20" diameter pan. I have seen plenty of larger ones that had a rubber / flexible / durable feel to them. When I found this one on Supply House, I figured it was made out of the same material (from China, of course). Wrong! It is a hard, thin plastic that feels like it would break easily if I put pressure to it. The PVC fitting is same as you would get at other big retailers - good quality. My fear, down the road, is the pan becoming brittle with age. Keep in mind, I'm putting in a new water heater at the same time - will it hold up in 10 years, if heater should leak? Of course, we don't know. Great price, however, from Supply House. So, we weigh low price to get low quality. Supply House was very good at getting it shipped on time and in good order. I recommend Supply House but not necessarily the pan.
DIY Trace
Orange County, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what it is supposed to

It is lightweight but seems sturdy
Dan
Roseburg OR
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it was intended to do

I used this product to replace the old one I had. This is a very good value and does what it's intended to do.
drgeesy
Indianapolis, IN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not installed yet. Very good price.

Very good price on pan. I am impressed with the quick response of Supply House. Your products are, compared to others, less costly and the turn around on your products are the quickest I have ever experienced.
Ken
Bluefield, Wv.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good as a plant reservoir.

I used this product as a potted plant reservoir. I wouldn't use it as a hot water heater pan. It's too thin and the 1" plug is threaded weird. I bought 1" threaded caps from home depot to plug each hole and they don't fit. The thread from this product is different than a standard 1" threaded cap. For my use though - it was cheaper than 20" saucers!
John
Sarasota, FL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy