Apply to be a TradeMaster!
Main product image of 20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom

20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)

Brand:
Bluefin
SKU:
WHPP20
Rating:
(1)
Q&A:
(0)
20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom
$7.45 each
In Stock
In Stock
Get 160 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
Plastic
Product Highlight: Outside Diameter
21-1/4" OD

Description

–
*Not Approved for use with Gas Water Heaters*

20" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, meets requirements of Southern Building Code

Specs

–
Size:

20"

Material:

Plastic

Outside Diameter:

21-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Outside Diameter
CURRENT ITEM
Product Image of 20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
SKU: WHPP20
(1)
20"
Plastic
21-1/4"

You May Also Need

24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP24
SKU: WHPP24
Bluefin

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It fits!

I had to replace my 20 gal water heater and since there wasn't a pan under the old one I decided to upgrade. This pan fits but has a drain hole in the side which is unnecessary and would be awkward to use if you need to drain the pan for any reason. It's sturdy plastic construction means you don't have to worry about rust issues.
Bob the Builder
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy