Apply to be a TradeMaster!
Main product image of 20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 120V)
Magnifying glass
Hover image to zoom

20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 120V)

Brand:
AO Smith
SKU:
EJCS-20
Rating:
(23)
Q&A:
(7)
20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 120V)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
24.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

–

AO Smith EJCS-20 ProLine 20 Gallon Compact Residential Electric Water Heater (1PH, 2.5kW, 120V)

The AO Smith EJCS-20 is a 19-gallon (nominal) compact electric water heater designed for tight installation spaces such as under counters, in crawl spaces, or other confined areas. This single-element 120V unit delivers hot water through a 2,500-watt commercial-grade heating element and includes a factory-installed CSA Certified and ASME Rated T&P Relief Valve. The ProLine water heater is a residential product built to commercial-grade standards and is only available for purchase through professional wholesalers and contractors.

Key Features & Benefits

  • Compact Design with Side Connections: Ideal for installation under counters, in crawl spaces, or other tight spaces where installation room is limited.
  • Commercial-Grade 2,500-Watt Heating Element: Delivers reliable and efficient hot water with an 11-gallon per hour recovery rate at a 90°F temperature rise.
  • Single-Phase 120V Operation: Plugs into standard household electrical circuits for convenient installation without requiring 240V wiring.
  • Patented Blue Diamond Glass Tank Lining: Protects the tank against corrosion for extended service life.
  • DynaClean Automatic Cleaning System: Protects against sediment build-up to maintain efficiency and extend heater lifespan.
  • Stainless Steel CoreGard Anode Rod: Provides superior corrosion protection longer than ordinary anodes.
  • Commercial-Grade Brass Drain Valve: Ensures durable operation and easy draining for maintenance.
  • Factory-Installed CSA Certified and ASME Rated T&P Relief Valve: Meets safety standards right out of the box.
  • HUD Compliant: Approved for mobile homes and manufactured housing installations.
  • Environmentally-Friendly Insulation: Reduces heat loss for maximum energy savings.
  • Factory-Installed Heat Trap Nipples: Further reduces heat loss and improves energy efficiency.
  • 6-Year Limited Tank and Parts Warranty: Backed by comprehensive warranty coverage.
  • 19-Gallon Tank Capacity: Provides sufficient hot water for single-person households or point-of-use applications.
  • 2.5 kW Power Input: Draws 2,500 watts for fast recovery.
  • Maximum Input 6 kW: Supports efficient heating performance.
  • Maximum Pressure Rating 150 PSI: Suitable for standard residential water pressure systems.
  • ASME Certified: Meets American Society of Mechanical Engineers standards.
  • R-Value 8 Insulation: Minimizes standby heat loss.
  • Not Energy Star Rated
  • Compact Dimensions: 18-inch diameter and 24.75-inch height for space-saving installation.
  • 68-Pound Weight: Manageable weight for installation in tight spaces.
  • Temperature Adjustment Knob: Allows manual adjustment of water temperature with factory setpoint at 120°F.
  • Single Element Design: Features 1 heating element.
  • 1-Phase Electrical Configuration: Operates on single-phase power.

Compatibility & Requirements

This ProLine water heater requires professional installation by a qualified installer following all local plumbing and electrical codes. Connect the unit to a 120-volt, single-phase electrical supply protected by a 30-amp circuit breaker. The heater is designed for residential use and is rated for a maximum operating pressure of 150 PSI. Installation must comply with HUD requirements when installed in mobile homes or manufactured housing. Purchase water supply connectors, electrical conduit, drain pan (if required by code), and any additional plumbing or electrical materials separately. The heater is suitable for plumbing applications and is intended for 1-person households.

Installation & Care

Turn off electrical power before beginning installation. Position the heater in a location with adequate clearance for service access and ensure the drain valve is accessible. Connect cold water inlet and hot water outlet using the side or top connections as needed for your space. Wire the unit to a dedicated 120-volt circuit with appropriate overcurrent protection. Install the factory-supplied T&P relief valve discharge pipe according to local codes, directing it to an approved drain location. Fill the tank completely and check for leaks before restoring electrical power. Adjust the temperature using the knob behind the access panel by turning off power, removing the panel and cover without disturbing the plastic personnel protector, rotating the adjustment knob with a flat-tip screwdriver, then replacing covers and restoring power. Drain the tank annually by attaching a hose to the brass drain valve, opening the valve, and flushing until water runs clear. Turn off power and water supply before draining. Do not attempt to adjust the thermostat with power on.

Warranty & Support

The EJCS-20 is covered by a 6-year limited warranty on both the tank and parts. Warranty coverage requires professional installation by a qualified installer and proper maintenance according to manufacturer guidelines.

Frequently Asked Questions

Q: Can I adjust the water temperature on this unit?
A: Yes, the heater features a temperature adjustment knob accessible behind the thermostat access panel, with a factory setpoint of 120°F that can be adjusted by turning off power, removing the panel, and rotating the adjustment knob with a flat-tip screwdriver.

Q: What size circuit breaker do I need for the EJCS-20?
A: The unit requires a dedicated 30-amp circuit breaker on a 120-volt, single-phase electrical supply to handle the 2,500-watt heating element.

Specs

–
Intended Household:

1 Person

Application:

Plumbing

Capacity (Gallons):

19

Fuel Type:

Electric

Kilowatts (KW):

2.5

Number of Elements:

1

Phase:

1

Voltage:

120v

Max Input (KW):

6

Max Pressure (PSI):

150

ASME:

Yes

Recovery 90°F Rise:

11 GPH

R-Value:

8

Energy Star Rated:

No

Height (Inches):

24.75"

Depth (Inches):

18"

Diameter (Inches):

18"

Weight (lbs):

68 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
Fuel Type
Phase
CURRENT ITEM
Product Image of 20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 120V)
20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 120V)
SKU: EJCS-20
(23)
1 Person
Plumbing
19
Electric
1

You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
2" PVC DWV 45° Elbow
SKU: P321-020

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.3 out of 23 reviews
86% would recommend this product
4.3
out of 23 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
13%
3 star
4%
2 star
4%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Everything as advertised.

Didn't know such a thing existed (120v) until I walked with S.H. tech. It's easy to recommend the waterheater, but it is even easier to recommend Supply House. They cared that I needed it quickly. When the first arrived damaged (in 2days), they were even quicker to replace the first, with a second, within two days. They're NY, I'm MI, it didn't matter. Thanks
VS

Most Liked Negative Review

Both units damaged in shipping

Ordered two of these for a job with tight timeline. PRV's were both damaged subtly enough that quick visual inspection did not detect but once installed we found both valves were stuck open. Pins were just bent enough to pull the valve open slightly. Had to replace both valves. Didn't have time to send back. Water heaters had not protective packaging for shipping. Not even Styrofoam around fittings. Would not recommend. Gave two stars instead of one only because Supply House delivered quicky as normal.
Showing 1-10 of 23 reviews

great brand

works great and fast shipping!
chris
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered and one day shipping, FREE!!!

The water heater was $120 less than our largest supplier
Waldo pepper
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Both units damaged in shipping

Ordered two of these for a job with tight timeline. PRV's were both damaged subtly enough that quick visual inspection did not detect but once installed we found both valves were stuck open. Pins were just bent enough to pull the valve open slightly. Had to replace both valves. Didn't have time to send back. Water heaters had not protective packaging for shipping. Not even Styrofoam around fittings. Would not recommend. Gave two stars instead of one only because Supply House delivered quicky as normal.
Weber Marine
San Diego
2 years ago
Was this review helpful to you?

Perfect size for small space!

This heater has option of water inlet/outlets on the top or the side. We ended up using top and they are hard to find in this size. Heater fit perfectly into the small space under the stairs. Also electric 110/120 was perfect for historic building. Fast shipping too. Awesome!
AZGal
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't buy this product anymore

My water heater don't work good ,short time hot water I called manufacturer,send email but any body answer
Carlos
Florida
3 years ago
Was this review helpful to you?

I would buy again.

Great for small heaters and fast shipping.
David
Greenville SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They shipped two both were damaged

Would not buy hot water heater had two delivered and both were damaged
Jm
Florida
5 years ago
Was this review helpful to you?

Heater works great, packaging subpar

The heater has worked without problems. It is shipped in basically a retail box. Lots of dents, the TP Valve was destroyed and leaked, Cold water nipple threads damaged. Replaced TP Valve and nipple, banged out the dents and installed, worked.
Mimbres Mike
Mimbres NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

Nice replacement for my old Whirlpool.
Rob
NYC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product and great vendor

This first unit was damaged badly by UPS, but Supply House sent out a replacement that same day I called. Customer service was top notch. They didn't even make me wait until the return made it back. Water heater itself works really well and heats up quite fast. Comparative brands only have a 1500 w element, but chose this one with the 2500 w element for a faster recovery. Needs a 30 amp breaker though. I liked having top or side connection ports and also has a good quality drain valve.
Tfrick
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: can I regulate the temp on this unit? or is a preset temp? thanks

Asked by randy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The factory setpoint of the unit is 120 deg. F. The temperature may be adjusted by an adjustment knob. For the adjustment procedure please see pg 13 here: http://s3.supplyhouse.com/manuals/1296247231069/45536_PROD_FILE.pdf

Was this review helpful to you?

Q: what is overall ht. of unit

Asked by j 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The total height of this unit is 24.75".

Was this review helpful to you?
Verified Author and ReplyVerified Reply-

Height (Inches): 24.75

Was this review helpful to you?

Q: I HAVE THE 1500 WATT A.O. SMITH MODEL EJCS 20 200. WHERE IS THE TEMP CONTROL SO ONE CAN ADJUST THE TEMP OF WATER?

Asked by MR ED 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1. Turn off the heater electrical supply. Do not attempt to adjust thermostat with power on. 2. Remove the thermostat access panels and covers from the thermostats. Do not remove the plastic personnel protectors covering the thermostats. 3. Using a flat tip screwdriver, rotate the adjustment knob to the desired temperature setting. 4. Replace the covers and access panels and turn on heater electrical supply.

Was this review helpful to you?

Q: I have a new hot water heater. This is the first year I need to drain it. I was told by the plumber when he installed it that you just have to turn the screw and it will drain. That is not happening. Any thoughts would be helpful. Thanks

Asked by Randy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Draining procedure can be found on page 15 of the user guide, found here on our site : http://s3.pexsupply.com/manuals/1296247231069/45536_PROD_FILE.pdf

Was this review helpful to you?
- Bob

I have a different brand, same size. A lot of "dirt" builds up. I attach a short hose to clear the area then open valve while leaving the water supply on. Mine works like a charm. You might have to turn the valve off a couple of times and do it again so the "dirt" resettles to the bottom again. Good luck. Bob

Was this review helpful to you?

Q: Can the EJCS-20 water heater be wired to use 220 volt power?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If the unit was manufactured to be used on 240 volts it can be used on 240 volts. If the unit was manufactured for 120 volts, you can not rewire the unit and/or operate the unit on 240 volts.

Was this review helpful to you?

Q: does the model ejcs20 have a manual thrmostat to set the water temp?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit features a temperature adjustment knob. Please refer to page 13 of the following Installation Manual for further details: http://s3.pexsupply.com/manuals/1296247231069/45536_PROD_FILE.pdf

Was this review helpful to you?

Q: Hello, I am needing a tank for a bathroom in my garage where we'd take short showers and wash our hands. I nave electricity only available. Space is limited. How many gallons would I require for something like this application?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need to estimate your average usage per hour and determine whether this heater will produce the amount of hot water you need based on the specifications. This heater will work for approximately one shower per hour depending on the water usage of your fixtures and the length of the shower.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy