Shop Resideo Sale
Main product image of Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
Magnifying glass
Hover image to zoom

Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)

Brand:
Bluefin
SKU:
HA2-025
Rating:
(5)
Q&A:
(0)
Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
Magnifying glass
Hover image to zoom
$18.17 each
In Stock
In Stock
Get 329 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
OD Compression Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Specs

–
Body Type:

Tee

Application:

Plumbing

Size:

1/4"

Connection Type:

OD Compression

Connection Method:

Compression

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Type
Application
Size
Connection Type
Connection Method
CURRENT ITEM
Product Image of Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
SKU: HA2-025
(5)
Tee
Plumbing
1/4"
OD Compression
Compression

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would get this again when needed

Used for aprilare 800 true steam humidifier and is working great
big Tom
New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted. Fit the tubing perfectly.

Completely removed the water hammer that made my refrigerator water line pop a leak. Excellent product.
Bo
Killeen, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Bought this to reduce constant banging sound in my 1/4 pipe as it feeds my whole house humidifier. Didn't just reduce the sound…it eliminated it. Great buy!
Chris
Charlottesville VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Water pressure was way too high. This helped along with a whole house water regulator.
VamperGirl
Topeka, Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect and compact for tight space behind refrigerator
MV
Yorba Linda, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy