Apply to be a TradeMaster!
Main product image of Sure Vent 4-1/2" x 5-3/4" Wall Box w/ Louvered Faceplate
Magnifying glass
Hover image to zoom

Sure Vent 4-1/2" x 5-3/4" Wall Box w/ Louvered Faceplate

Brand:
Oatey
SKU:
39262
Rating:
(7)
Q&A:
(1)
Sure Vent 4-1/2" x 5-3/4" Wall Box w/ Louvered Faceplate
Magnifying glass
Hover image to zoom
$26.13 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene, Metal

Description

–
Sure-Vent Wall Box
  • New, smaller size: 4-1/2" x 5-3/4".
  • High-impact polystyrene construction.
  • Accommodates 6 or 20 DFU AAVs with 1-1/2" or 2" adapters.
  • UPC listed.

Specs

–
Material:

Polystyrene

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Definitely would but this product again.

Perfect for additions or remodels
Joe
Houston Tx
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Auto vent

Great for places that can't vent properly
Ed
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 stars except for the label placement

Perhaps main reason for purchasing this was to have the grill cover the valve. I spent 15 minutes scraping the label off before I could install. Not really sure why the label couldn't have been placed on the back, which is flat, and it won't be seen after installation…
Aaron
Lander, Wyoming
3 years ago
Was this review helpful to you?

Great product

I needed to add a vent for a washer drain, and this product worked great plus gave a nice finished look
Rotty
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cost effective solution

Never installed one before and no directions are included so fiddled with it for awhile and figured it out . honestly I felt stupid for not being able to install quickly. Gives a nice clean professional finished surface at end and allows easy code compliant access to aav.
JC
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cool

Good price, up to date material
jimbob
woodland hills, ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Combo Makes the vent look nice and compact

Only 4 star because this housing is extremely small. The instructions contradict the housing that is supplied. It states that the Surevent requires 2" of space around the perimeter of the vent in order to breath properly, but the housing only allows 1" around side and back. So that doesn't make sense to me but hey.
RIGGS
RI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this include the AAV valve or is it only the wall box?

Asked by mojojo 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A 20 DFU valve is included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy