Apply to be a TradeMaster!
Main product image of 2" Brass No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" Brass No-Calk Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42150
Rating:
(0)
Q&A:
(0)
2" Brass No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$37.69 each
In Stock
In Stock
Get 279 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection

Description

–
2" Brass No-Calk Shower Drain with Stainless Steel Strainer

Oatey No-Calk Shower Drains are designed for use with preformed shower stall bases. The drain seals to the base with fiber and rubber washers. 2" Schedule 40 DWV pipe solvent welds to the drain base. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

Brass

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy