Apply to be a TradeMaster!
Main product image of 4" Cast Iron Closet Flange w/o Test Cap
Magnifying glass
Hover image to zoom

4" Cast Iron Closet Flange w/o Test Cap

Brand:
Oatey
SKU:
42255
Rating:
(6)
Q&A:
(0)
4" Cast Iron Closet Flange w/o Test Cap
Magnifying glass
Hover image to zoom
$28.42 each
In Stock
In Stock
Get 6 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
4"

Description

–
4" Cast Iron Closet Flange w/o Test Cap

Oatey Cast Iron Closet Flanges are designed for use on plastic or heavy weight, no hub or service weight soil pipe. Does not require caulking.

Includes: Comes complete with body, brass ring, bolts, and gasket.

Specs

–
Product Type:

Closet Flange

Material:

Cast Iron

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
80% would recommend this product
4.5
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

would buy again

easy install--works better than the one I took out.
fred
79745
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" Cast Iron Closet Flange w/o Test Cap

It is a good customer service, He know what I wanted. I would give 5 stars for service. However the produce does not fit my cast iron pipe. Both rubble seal and copper ring are a bit smaller than my 4 inch cast iron pipe. May be it for DI or PVC pipe instead. I prefer 1 star for it.
huong
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid construction, solved my problem, but ...

Gasket to fit around my old cast iron drain pipe was nice and large. The four stainless bolts that tighten the gasket to the outer pipe really worked well in securing the gasket. The flange also solved the problem of the cast iron pipe being about 1/8 inch above the finished floor. Where a PVC inner seal type would not work. But the casting for the t-bolt slot was either cast incorrectly (bad batch / China) or they need to rethink how the slot is cast. The t-bolt would fit into the large part of slot, but there was no way it would slide into the narrower part of the slot. There was virtually no slot ridge like a PVC flange for it to slide into. I had to grind about 50% of the t-bolt bottom sides away to be able to slide the t-bolt into place. If I would have know this before install I would have aligned very carefully the large single slots for the t-bolt. They fit into those sots just fine. But I would have had no room for error on installation, the flange would have to be screwed into the floor exactly where the bolt would attach to the toilet base. So if you buy one, check that your t-bolts slide into the slots fine or use the two larger single non adjustable slots. Other than this issue I would definitely recommend. Knowing this now, if I use one in the future I will be prepared before install and things should go smoothly.
beemerrider
Vancouver, WA
5 years ago
Was this review helpful to you?

Like

It work great, and easy to instal
Diuron
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

Outside flange mount is better than inside ones.
D
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid flange for Cast Iron

Bought this to replace a lead and oakum cast iron flange that rotted out, which was sitting too high off the finished floor. This part is good for piping that doesn't have a suitable inner diameter surface to seal against, it easily tightens down over the outer diameter of the pipe to create a leak tight seal. It's very well constructed and uses materials that will resist corrosion.
Nick
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy