Apply to be a TradeMaster!
Main product image of Cast Iron Closet Flange (4" Compression)
Magnifying glass
Hover image to zoom

Cast Iron Closet Flange (4" Compression)

SKU:
890-I42
Rating:
(1)
Q&A:
(0)
Cast Iron Closet Flange (4" Compression)
Magnifying glass
Hover image to zoom
$21.70 each
BOX UP & SAVE 4%
$83.32 box of 4
$20.83 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
4"
Product Highlight: Connection Type
Compression Connection

Description

–
Installed closet flanges shall be Sioux Chief 890 Series cast iron closet flange. Closet flange shall have three screw holes for securing to floor, and two closet bolt slots. Internal neoprene compression gasket shall create seal when lock-ring is tightened via three stainless steel bolts. Flange shall have an integral neoprene test cap and be UPC listed.

Features:
  • Fits over 4" cast iron DWV pipe
  • Easy compression installation with neoprene gasket
  • Perfect for retrofit or remodel applications
  • Integral neoprene cover/cap removes with utility knife after test

Specs

–
Material:

Cast Iron

Size:

4"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ058-038
Bluefin

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Easy Install

Very satisfied with this flange, easy installation and is commercial grade.
Philip
Warminster PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy