Apply to be a TradeMaster!
Main product image of 2" or 3" ABS Shower Drain with Round Screw-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" or 3" ABS Shower Drain with Round Screw-Tite Stainless Steel Strainer

Brand:
Oatey
SKU:
42262
Rating:
(0)
Q&A:
(0)
2" or 3" ABS Shower Drain with Round Screw-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$9.93 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection

Description

–
2" or 3" ABS Shower Drain with Round Screw-Tite Stainless Steel Strainer

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

ABS

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CxF Cast Brass 90-Degree Drop Ear Elbow (Lead Free)
SKU: CFDL0012-NL
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy