Apply to be a TradeMaster!
Main product image of 1-1/2" Black P-Trap w/ Threaded ABS Adapter (Bagged)
Magnifying glass
Hover image to zoom

1-1/2" Black P-Trap w/ Threaded ABS Adapter (Bagged)

Brand:
Dearborn
SKU:
A9704B
Rating:
(5)
Q&A:
(0)
1-1/2" Black P-Trap w/ Threaded ABS Adapter (Bagged)
Magnifying glass
Hover image to zoom
$2.20 each
In Stock
In Stock
Get 154 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
ABS

Description

–

1-½” P-Trap w/ Threaded ABS Adapter - Black Made of polypropylene plastic

  • Made of polypropylene plastic
  • Plastic Tubular P-Trap with Threaded Adapter
  • Plastic Tubular Quarter Bend
  • Plastic Tubular J-Bend
  • Schedule 40 Threaded Adapter
  • (3) Slip Joint Nuts
  • (1) 1-1/2" Washer
  • (1) 1-1/4" x 1-1/2" Reducing Washer
  • Reversible P-Trap includes reversible J-Bend
  • Deep Flange P-Trap includes plastic deep flange

Specs

–
Product Type:

P-Trap

Size:

1-1/2"

Material:

ABS

Connection Type:

Threaded

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

On time with all my orders , a company that I can trust !

Supply house is a trusted company with out having to worry about delivery issues which says a lot now days
Chas
Brookings Or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Good Price for a good product.
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Good quality at a superb price!
Tg
Sylmar, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Great Quality Trap. Install these weekly. Have never had issues. Just wish they were made in USA.
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

I definitely buy this product again

Great product, at great price.
Flaco
Rohnert park CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy