Apply to be a TradeMaster!
Main product image of Outdoor Condenser Fan Motor (1/2 HP, 1075 RPM, 208-230V)
Magnifying glass
Hover image to zoom

Outdoor Condenser Fan Motor (1/2 HP, 1075 RPM, 208-230V)

Brand:
MARS
SKU:
10730
Rating:
(2)
Q&A:
(0)
Outdoor Condenser Fan Motor (1/2 HP, 1075 RPM, 208-230V)
Magnifying glass
Hover image to zoom
$181.19 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.5 Amps

Description

–
MARS up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Features:
  • All angle, sleeve or ball bearing
  • Rheem mounting holes w/screws installed
  • Reversible rotation
  • Water slinger on shaft
  • Thru bolt or band mounting
  • Capacitor requirement noted on motor label
  • Up/down design
  • Double full flatted shaft

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Amperage:

3.5

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Outdoor Condenser Fan Motor (1/2 HP, 1075 RPM, 208-230V)
Outdoor Condenser Fan Motor (1/2 HP, 1075 RPM, 208-230V)
SKU: 10730
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

direct replacement, very easy to swap out the old motor

Of course our AC stopped working on Friday afternoon on a very hot day. This motor is a direct replacement and was very easy to swap out and get the AC working again. Doesn't come with a capacitor, I just used the old one, but probably a good idea to just get the new capacitor while you're at it.
Jason the climber
Long Beach, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Haven't use it yet, but looks quality product
MACD
Baton Rouge, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy