Apply to be a TradeMaster!
Main product image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/4 HP (115V)
Magnifying glass
Hover image to zoom

Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/4 HP (115V)

Brand:
Packard
SKU:
43783
Rating:
(1)
Q&A:
(0)
Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/4 HP (115V)
Magnifying glass
Hover image to zoom
$150.78 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Continuous air over
  • Energy efficient
  • Electrically reversible
  • Automatic overload
  • Open enclosure
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Specs

    –
    Horse Power:

    1/4

    Speeds:

    4

    Voltage:

    115V

    Amperage:

    3.6

    Rotation:

    Reversible

    RPM:

    1075

    Bearings:

    Sleeve

    Enclosure Type:

    Open Air Over

    Shaft Length:

    4"

    Type:

    Permanent Split Capacitor

    Overload Protection:

    Automatic

    Phase:

    1

    Shaft Diameter:

    1/2"

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Horse Power
    Voltage
    CURRENT ITEM
    Product Image of Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/4 HP (115V)
    Torsion Flex Direct Drive Blower Motor, 1075 RPM, 1/4 HP (115V)
    SKU: 43783
    (1)
    1/4
    115V
    1/4
    115V

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great Experience

    Great products, Great Service, and Fast shipping.
    Charlie
    Elmhurst, IL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy