Apply to be a TradeMaster!
Main product image of 3-Speed 1075 RPM Direct Drive Blower Motor (1/4 - 1/5 - 1/6 HP, 115V)
Magnifying glass
Hover image to zoom

3-Speed 1075 RPM Direct Drive Blower Motor (1/4 - 1/5 - 1/6 HP, 115V)

Brand:
Fasco
SKU:
D721
Rating:
(1)
Q&A:
(0)
3-Speed 1075 RPM Direct Drive Blower Motor (1/4 - 1/5 - 1/6 HP, 115V)
Magnifying glass
Hover image to zoom
$132.64 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/6, 1/5 HP
Product Highlight: Amperage
4.8 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1075
  • HP: 1/4 - 1/5 - 1/6
  • Volts: 115
  • Amps: 4.8-3.3-2.6
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4 1/2
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 16 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    1/4

    1/6

    1/5

    Voltage:

    115V

    Amperage:

    4.8

    Phase:

    1

    Rotation:

    Reversible

    Bearings:

    Sleeve

    Speeds:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/4 HP)
    SKU: FDL1026

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again and recommend it.

    I have a 43 year old furnace. they dont make the motors anymore so you having one that would work saved me thousands. It is working really good and even does a better job than the original motor did. The price was very good also. Thank you so much for having one. I am most grateful.
    slappy
    amarillo texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy