Apply to be a TradeMaster!
Main product image of Combustion Air Booster (1/150 HP, 115V, 3315 RPM)
Magnifying glass
Hover image to zoom

Combustion Air Booster (1/150 HP, 115V, 3315 RPM)

Brand:
Packard
SKU:
65475
Rating:
(27)
Q&A:
(1)
Combustion Air Booster (1/150 HP, 115V, 3315 RPM)
Magnifying glass
Hover image to zoom
$49.27 each
In Stock
In Stock
Get 94 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3315 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/150 HP
Product Highlight: Amperage
0.4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • High Efficiency Gas Furnaces
  • Constructed with Aluminized Steel
  • Product Used as Direct OEM Replacement Only
  • Includes Pressure Tap

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

3315

Rotation:

CCWSE

Amperage:

0.4

Bearings:

Ball

Horse Power:

1/150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single-Stage/HSI Integrated Furnace Control Kit
SKU: 21D83M-843
White Rodgers

Product Reviews

4.85 out of 27 reviews
100% would recommend this product
4.85
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Perfect replacement

Excelent replacement part for the price. Plastic casing around wire connections were a little different so you may have to squeeze the 2 ends together with a pliers or cut the plastic. I used a pliers and the connections went together very tight.
VS

Most Liked Negative Review

It Worked But

I had to adjust the pressure switch to be more sensitive because it made almost 20% less vacuum. I did not like to do this as the engineering has now been changed. Price was great, fit was great.
Showing 1-10 of 27 reviews

Yes so quiet and perfect fit

Good equality and closet to a genuine parts
Pelon
Indiana
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Fit perfect. Was able to get my customer back up and going with no issues. I would buy this again if I need another for a customer.
M&R
Milltown, In
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Great all around service, affordable next day delivery, part was perfect match.
Randy
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect fit, works great! Looking forward to doing more business!
Jj
Lacon il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works Great
Hillbilly
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

great price and fast shipping
Ben
Dubuque
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect fit, 15 min install. Plug and play.
No
Carr co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

i Love that you have most things in stock!!!
fixer
up state New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

Moved into our place and the furnace didn't work. Found the right part at a good price and delivery only took a couple of days
Bob Weeks
Walker MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The price was right

I needed this for my furnace and pretty quickly too because it was getting cold and I had a 3 year old in the house. The price was good and it came in a few days! Great Customer Service!
Lisa
Smyrna, De
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have the inducer fan motor inside?

Asked by Hodges21412 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it should

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy