Apply to be a TradeMaster!
Main product image of Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom

Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)

Brand:
Packard
SKU:
66649
Rating:
(16)
Q&A:
(4)
Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom
$281.07 each
In Stock
In Stock
Get 112 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/16 HP
Product Highlight: Amperage
0.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)

Specs

–
Horse Power:

1/16

RPM:

3450

Speeds:

1

Amperage:

0.5

Voltage:

208/230V

Bearings:

Ball

Type:

Permanent Split Capacitor

Rotation:

CCW

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
Carrier Replacement Draft Inducer, 1/16 HP, 3450 RPM (208-230V)
SKU: 66649
(16)
208/230V Inducer Motor, 3450RPM, HC30GB232
SKU: HC30GB232

You May Also Need

Product Reviews

3.94 out of 16 reviews
73% would recommend this product
3.94
out of 16 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
19%
3 star
6%
2 star
0%
1 star
19%
WRITE A REVIEW

Most Liked Positive Review

Good Motor for price.-no wiring instructions

This fan motor is a 3 wire verses a 4 wire and the dark purple went to "CM" on the circuit board to "call" the motor on and the left over yellow runs in parallel to the capacitor and goes to LM. It came with its own capacitor so the one on the circuit board was not needed for the fan. This is a less expensive motor than what Supply House initially sent me as a replacement for my Carrier gas pack.
VS

Most Liked Negative Review

Motor- great. Hall sensor- junk

Ran for a week, then the Hall sensor went out.. Called for warranty and was sent a replacement motor and sensor. After replacing it with the 2nd one, it started up one time, then after turning the power off and replacing the panels. The new (2nd) hall sensor also did not work. In the end, I had to put on the original hall sensor and so far have not had a problem.
Showing 1-10 of 16 reviews

It has served it's purpose very well so far.

This replacement was almost identical to the new with the only difference being the included capacitor. It has a wiring diagram in the motors for ease of operation.
David
Ga
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor- great. Hall sensor- junk

Ran for a week, then the Hall sensor went out.. Called for warranty and was sent a replacement motor and sensor. After replacing it with the 2nd one, it started up one time, then after turning the power off and replacing the panels. The new (2nd) hall sensor also did not work. In the end, I had to put on the original hall sensor and so far have not had a problem.
Proheat
Ionia Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Easy replacement.
CJ
St. Paul, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for money

Bought this and got worried reading reviews. It comes with its own capacitor which is nice. Wiring diagram was not included with nothing online. Looked at wiring from old inducer and found L2 in series with old capacitor and to old inducer. Wired yellow to L2 and brown to CM, new capacitor came pre wired. Also installed new flame sensor and igniter, and when turned to heat fired right up. For the price, can't beat it. Will see how it lasts.
Joe
Chicago, IL
1 years ago
Was this review helpful to you?

I would not buy this product again it was defective

Hall effect sensor was defective called supply house and all they would do was sell me a whole new unit not replaced the sensor
Richard
No az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do not recommend

I bought this fan. I had a problem with it after a week the magnetic speed sensor stopped working. I installed it from the old original Unit and everything started working fine.
Artem Tanasov
Brooklyn
2 years ago
Was this review helpful to you?

I would not purchase this product again

Purchased as a direct replacement unfortunately the magnetic RPM sensor failed two days after installation Supply house sent another the replacement failed one day after I ordered another inducer carrier OEM for twice the price has been working perfectly Still need to speak to customer service for a refund on #2 of three purchases
IMS
Brewster MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

The right part for a good price with fast shipping!
Ang
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase from SH again

Great customer service!!!
Fox
Strathmere NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again, but....

Perfect fit. On my Heil unit (Carrier) there was no port for the vacuum centrifugal switch which verified the motor is running. I had to drill a hole being careful of the squirrel cage. I then bought a brake bleeder screw and threaded it in, connecting a piece of vacuum line also from the auto parts store. I also connected the yellow wire to L2. There is an additional 3 wire connector which was not used and I left it disconnected. I was hoping it was connected to an internal switch for vacuum verification, but no, maintained infinite resistance. After getting every thing up and running it's great. A vacuum port needs added, and a wiring diagram would have really simplified the job. It's a good fix, and hopefully it last for years.
Meter
Belton, SC
7 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does this item include the fan wheel also? If so, what are the dimensions of the fan wheel?

Asked by Marco 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This includes the entire draft inducer assembly (motor, housing, and wheel). Unfortunately, the dimensions of the blower wheel are not provided to us by the manufacturer as replacement parts will match up via part number and the associated model/serial number on the unit the part is being installed into. We would be happy to confirm this parts compatibility if you would like to provide your unit's model and serial information! Feel free to provide that information via telephone at 1-888-757-4774 or by reaching out via the "Contact Us" section on our website. Thank you!

Was this review helpful to you?

Q: What kind of warranty if any does this product have?

Asked by Tech Brandon 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We cover it for one year from date of purchase.

Was this review helpful to you?

Q: Does this include the gasket?

Asked by Emily 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the gasket is included.

Was this review helpful to you?

Q: Is this the whole assembly or just the motor? Does it include the hall switch?

Asked by Sooner 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This includes the entire draft inducer assembly (motor and housing). It includes the hall sensor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy