Apply to be a TradeMaster!
Main product image of 1 Pole Contactor (24V, 25 Amp)
Magnifying glass
Hover image to zoom

1 Pole Contactor (24V, 25 Amp)

Brand:
Packard
SKU:
C125A
Rating:
(9)
Q&A:
(0)
1 Pole Contactor (24V, 25 Amp)
Magnifying glass
Hover image to zoom
$13.98 each
In Stock
In Stock
Get 20 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
25 Amps

Specs

–
Voltage:

24V

Amperage:

25

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

👍🏾

It worked fine on my unit
Westsider318
Monroe
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Contractor quality made not cheap knock off. Highly recommend Supply House they standup what they sell, great one year warranty.
Gary14108
Newfane, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Contactor quality very well made & recommend it.
Gary14108
Newfane, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement!

Exact replacement for contactor in old Goodman AC unit.
JCS
Columbia, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

This is exactly what I needed to get my condenser up and running! Fast shipping and a fraction of the price of local Supply House. 🏡 I only purchased from supplyhouse.com!
Booth's Handyman Services
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again if I need to in the future

It is the correct part I was looking for and it is working great on my goodman ac unit
Brian
Lexington nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no good product

1 Pole Contactor, Contact sticks does not work consistently.
Scott
San Antonio Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

worked perfectly in my Goodman A/C Condensor
Walter
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have and would recommend to supply house to everyone

Used on my 30 year old AC unit worked perfect
bmac
Chicagoland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy