Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (24V, 60 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (24V, 60 Amp)

Brand:
Packard
SKU:
C360A
Rating:
(3)
Q&A:
(0)
3 Pole Contactor (24V, 60 Amp)
Magnifying glass
Hover image to zoom
$69.55 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
60 Amps

Specs

–
Voltage:

24V

Amperage:

60

Poles:

3

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would recommend this product to anyone.

This product work great for our application. I was very impressed with the speed I received this from the time I ordered them.
me
waterville wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked the products

Great OEM products.
PLS
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy from supply house forever

Product was as described work great
PLS Mech
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy