Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (120V, 60 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (120V, 60 Amp)

Brand:
Packard
SKU:
C360B
Rating:
(4)
Q&A:
(0)
3 Pole Contactor (120V, 60 Amp)
Magnifying glass
Hover image to zoom
$89.77 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
60 Amps

Specs

–
Voltage:

120v

Amperage:

60

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Pole Contactor (208/240V, 60 Amp)
SKU: C360C
Packard

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked great and fast shipping

worked great and get here fast.
Chuck
DAllas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i keep buying it

EV charger in off peak
pr
minnesota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

EV charger off peak control
A&N
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for my application

Was recommended bu the local electric company.
Bob
Lakeville, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy